Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Rough Bore
12BS14 30MM BORE KW
Description
12BS14 30MM BORE KW RLR CHAIN SPROCKET ; 14 TEETH 85.61" OUTSIDE DIA
Part # 12BS14 30MM BORE KW
BDI # 21552446
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Rough Bore
H12B14 X 12MM RSB
Description
H12B14 X 12MM RSB ROLLER CHAIN SPROCKET
Part # H12B14 X 12MM RSB
BDI # 22383216
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Rough Bore
H12B14 X 1-3/8
Description
H12B14F X 1-3/8 ROLLER CHAIN SPROCKET
Part # H12B14 X 1-3/8
BDI # 22383228
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Finished Bore