Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Rough Bore
PHS 12B-1DSTB14
Description
PHS 12B-1DSTB14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1DSTB14
BDI # 1286001
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Bushed
12BTB14H
Description
12BTB14H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB14H
BDI # 614826
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
571123
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Bushed
H12A14 X 14MM RSB
Description
H12A14 X 14MM RSB ROLLER CHAIN SPROCKET
Part # H12A14 X 14MM RSB
BDI # 22382758
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Rough Bore
H12B14 X 1-1/8
Description
H12B14F X 1-1/8 ROLLER CHAIN SPROCKET
Part # H12B14 X 1-1/8
BDI # 22383224
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Finished Bore