D12B12H X 16MM RSB
Description
D12B12H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B12H X 16MM RSB
BDI # 22381443
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
PHS 12B-2BH12
Description
PHS 12B-2BH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2BH12
BDI # 1286077
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
12B-2/Z=12 NR. PD11012
Description
SATI 12B-2/Z=12 NR. PD11012
Part # 12B-2/Z=12 NR. PD11012
BDI # 1405173
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Duplex Type
Global Part Number GPN:
570001
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore