D12BTB19
Description
D12BTB19 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB19
BDI # 607344
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570271
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
PHS 12B-2TB12
Description
PHS 12B-2TB12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB12
BDI # 1286131
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
D12BTB21
Description
D12BTB21 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB21
BDI # 607346
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570426
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Bushed
PHS 12B-2TBH17
Description
PHS 12B-2TBH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TBH17
BDI # 1286138
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Bushed
D12BTB24
Description
D12BTB24 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB24
BDI # 607349
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570303
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed