D12CTB84
Description
D12CTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB84
BDI # 607398
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
20.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570713
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
PHS 12B-2TB84
Description
PHS 12B-2TB84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB84
BDI # 1286168
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed