12B-2/Z=16 NR. PD11016
Description
SATI 12B-2/Z=16 NR. PD11016
Part # 12B-2/Z=16 NR. PD11016
BDI # 1405177
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Rough Bore
PHS 12B-2BH16
Description
PHS 12B-2BH16 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2BH16
BDI # 1286085
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Duplex Type
Global Part Number GPN:
569692
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Rough Bore
D12B16 BORED TO 1.314
Description
D12B16 BORED TO 1.314 SPROCKET
Part # D12B16 BORED TO 1.314
BDI # 24049710
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Finished Bore
D12B16H X 20MM RSB
Description
D12B16H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B16H X 20MM RSB
BDI # 22381451
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Rough Bore