Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Duplex Type
Global Part Number GPN:
570627
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
PHS 12B-2BH22
Description
PHS 12B-2BH22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2BH22
BDI # 1286097
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
12B-2/Z=22 NR. PD11022
Description
SATI 12B-2/Z=22 NR. PD11022
Part # 12B-2/Z=22 NR. PD11022
BDI # 1405183
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
D12B22H X 20MM RSB
Description
D12B22H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B22H X 20MM RSB
BDI # 22379628
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
D12BTB22
Description
D12BTB22 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB22
BDI # 607347
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
571105
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed