12B-2/Z=28 NR. PD11028
Description
SATI 12B-2/Z=28 NR. PD11028
Part # 12B-2/Z=28 NR. PD11028
BDI # 1405189
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Duplex Type | Taper Lock Bushing
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Duplex Type
Global Part Number GPN:
570313
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
PHS 12B-2BH28
Description
PHS 12B-2BH28 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH28
BDI # 1286109
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
PHS 12B-2B28
Description
PHS 12B-2B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2B28
BDI # 1286108
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore