12B-2/Z=32 NR. PD11032
Description
SATI 12B-2/Z=32 NR. PD11032
Part # 12B-2/Z=32 NR. PD11032
BDI # 1405192
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
D12B32
Description
D12B32 ROLLER CHAIN SPROCKET ; RSB 12B-2 CHAIN 32T B-HUB ONE SIDE
Part # D12B32
BDI # 607376
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Duplex Type
Global Part Number GPN:
569398
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
D12B32 X 80MM
Description
D12B32 X 80MM CHAIN SPROCKET ; 12CHAIN 32T
Part # D12B32 X 80MM
BDI # 23240079
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
D12BTB32
Description
D12BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB32
BDI # 607354
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
571110
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
PHS 12B-2BH32
Description
PHS 12B-2BH32 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH32
BDI # 1286113
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore