12B-2/Z=36 NR. PD11036
Description
SATI 12B-2/Z=36 NR. PD11036
Part # 12B-2/Z=36 NR. PD11036
BDI # 1405194
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Rough Bore
PHS 12B-2B36
Description
PHS 12B-2B36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2B36
BDI # 1286116
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Duplex Type
Global Part Number GPN:
570945
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Rough Bore