D12B42
Description
D12B42 RLR CHAIN SPROCKET ; 42 TEETH 254.92MM OUTSIDE DIA
Part # D12B42
BDI # 21552202
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.036
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
254.92
Mounting Method:
Rough Bore
D12CTB42
Description
D12CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB42
BDI # 607388
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
10.036
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570202
Pitch Diameter - Millimeter:
254.92
Mounting Method:
Bushed
PHS 12B-2TB42
Description
PHS 12B-2TB42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB42
BDI # 1286160
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.036
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
254.92
Mounting Method:
Bushed