D12CTB54
Description
D12CTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB54
BDI # 607391
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570037
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
PHS 12B-2TB54
Description
PHS 12B-2TB54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB54
BDI # 1286162
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed