12B-2/Z=8 NR. PD11008
Description
SATI 12B-2/Z=8 NR. PD11008
Part # 12B-2/Z=8 NR. PD11008
BDI # 840531
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
1.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.268
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore