Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Rough Bore
140A45
Description
140A45 ROLLER CHAIN SPROCKET ; RSB 140 CHAIN 45T A-NO HUB
Part # 140A45
BDI # 615551
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Global Part Number GPN:
31476
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore