Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
Split Taper Bushing
Global Part Number GPN:
571482
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
140B12H
Description
140B12H ROLLER CHAIN SPROCKET ; RS140-1B12T W/HARDENED TOOTH
Part # 140B12H
BDI # 17158697
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.581
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Rough Bore
140SF12H
Description
140SF12H ROLLER CHAIN SPROCKET ; 1-3/4" P 12T SF BUSHED W/HARDENED TEETH
Part # 140SF12H
BDI # 919862
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.581
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
140BTL12H
Description
140BTL12H ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 12T TAPERLOCK W/HT
Part # 140BTL12H
BDI # 919118
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.581
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed