Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.629
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.581
Pitch Diameter - Millimeter:
396.977
Mounting Method:
Finished Bore
140B28H
Description
140B28H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 28 TEETH PILOT BORE
Part # 140B28H
BDI # 20639489
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
15.629
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.581
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
396.977
Mounting Method:
Rough Bore
PHS 140-1B28
Description
PHS 140-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 140-1B28
BDI # 1290271
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.629
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.581
Pitch Diameter - Millimeter:
396.977
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
15.629
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.581
Global Part Number GPN:
31469
Pitch Diameter - Millimeter:
396.977
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
15.629
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.581
Global Part Number GPN:
36002
Pitch Diameter - Millimeter:
396.977
Mounting Method:
Rough Bore