Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
D140B60H X 1-1/2 MPB
Description
D140B60H X 1-1/2 MPB CHAIN SPROCKET ; 1-3/4" P 60T DBL STRAND C HUB 1-1/2" MPB
Part # D140B60H X 1-1/2 MPB
BDI # 22452855
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Finished Bore
D140B13
Description
D140B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B13
BDI # 607435
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Duplex Type
Global Part Number GPN:
30514
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
D140B14H X 2-3/4
Description
D140B14H X 2-3/4 ROLLER CHAIN SPROCKET ; 8.72" OD X 3-3/4" LTB X 1-3/4" P STEEL
Part # D140B14H X 2-3/4
BDI # 21558776
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Finished Bore