Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
HD140B14F X 2-7/8
Description
HD140B14 X 2-7/8 RLR CHAIN SPROCKET ; 140 CHAIN 14 TEETH 2 STRD 2-7/8IN BORE
Part # HD140B14F X 2-7/8
BDI # 21972780
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Finished Bore
D140B14H X 2-3/4
Description
D140B14H X 2-3/4 ROLLER CHAIN SPROCKET ; 8.72" OD X 3-3/4" LTB X 1-3/4" P STEEL
Part # D140B14H X 2-3/4
BDI # 21558776
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Finished Bore
D140B14
Description
D140B14 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B14
BDI # 607436
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
Duplex Type
Global Part Number GPN:
30515
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Finished Bore