T140B20 X 1-1/2 RSB HT
Description
T140B20 X 1-1/2 RSB HT CHAIN SPROCKET
Part # T140B20 X 1-1/2 RSB HT
BDI # 22381987
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Rough Bore
T140B16ZH X 1-1/2 PB
Description
T140B16ZH X 1-1/2 PB SPROCKET ; 9.85" OD X 1-3/4" P MULTIPLE STRAND
Part # T140B16ZH X 1-1/2 PB
BDI # 21525365
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Rough Bore
T140B15H
Description
T140B15H 1-5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T140B15H
BDI # 24345672
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Rough Bore
T140B18 X 1-1/2 RSB HT
Description
T140B18 X 1-1/2 RSB HT CHAIN SPROCKET
Part # T140B18 X 1-1/2 RSB HT
BDI # 22381985
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore