Features
Roller Width - Inch:
0.094
Chain Pitch - Inch:
0.188
Chain Size:
15
Component:
Chain
Roller Diameter - Millimeter:
2.489
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
2 Links
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.431
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.483
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
10.947
Mounting Method:
Rough Bore
15BP19
Description
15BP19 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE PLASTIC
Part # 15BP19
BDI # 173172
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.89
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.948
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
22.606
Mounting Method:
Rough Bore
15 RIV 10FT
Description
RS15 RIV RIVETED CHAIN ; 0.188" CHAIN PITCH 10FT/BOX
Part # 15 RIV 10FT
BDI # 21463177
Features
Roller Width - Inch:
0.094
Chain Pitch - Inch:
0.188
Chain Size:
15
Component:
Chain
Roller Diameter - Millimeter:
2.489
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.34
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.392
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
8.636
Mounting Method:
Rough Bore