D160A12H 3-1/2 7/8KW SS
Description
D160A12H 3-1/2 7/8KW SS SPROCKET ; 12 TEETH 8.66" OUTSIDE DIA
Part # D160A12H 3-1/2 7/8KW SS
BDI # 21552147
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Finished Bore