E160C24H X 6.500 KW SS
Description
E160C24H X 6.500 KW SS SPROCKET ; 6.500" BORE
Part # E160C24H X 6.500 KW SS
BDI # 25190350
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore
E160C24 X 5-1/4IN
Description
E160C24 X 5-1/4IN SPROCKET ; 5-1/4" BORE 24T CHAIN #E160
Part # E160C24 X 5-1/4IN
BDI # 25197103
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore