RS16B-1-CL
Description
RS16BCL CHAIN LINK ; 16B CHAIN 1MM CHAIN PITCH SPRING CLIP
Part # RS16B-1-CL
BDI # 1405832
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS16B-1-OL
Description
RS16BOL CHAIN LINK ; 16B CHAIN 1MM CHAIN PITCH COTTERED
Part # RS16B-1-OL
BDI # 1405833
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602400
RS16BSSOL
Description
RS16BSSOL CHAIN LINK ; 16B ISO COTTERED 1 PITCH
Part # RS16BSSOL
BDI # 21463137
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Global Part Number GPN:
603025
RS16B-1 NEP RIV 10FT
Description
RS16BNEP RIV 10FT ROLLER CHAIN ; 10FT/BOX
Part # RS16B-1 NEP RIV 10FT
BDI # 22380340
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Zinc Plated Steel
Other Features:
Neptune Series
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RS16BSSCL
Description
RS16BSSCL CHAIN LINK ; 16B ISO SPRING CLIP 1 PITCH
Part # RS16BSSCL
BDI # 21463136
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
304 Stainless Steel
Global Part Number GPN:
603024
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant