Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.981
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
16B-1/Z=14 NR. CS12014
Description
SATI 16B-1/Z=14 NR. CS12014
Part # 16B-1/Z=14 NR. CS12014
BDI # 840280
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 15MM Plain Bore
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
PHS 16B-1AH14
Description
PHS 16B-1AH14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1AH14
BDI # 1292273
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Simplex Type
Global Part Number GPN:
571028
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
H16A14 X 14MM RSB
Description
H16A14 X 14MM RSB ROLLER CHAIN SPROCKET
Part # H16A14 X 14MM RSB
BDI # 22379527
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore