PHS 16B-1AH22
Description
PHS 16B-1AH22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1AH22
BDI # 1292275
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.555
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Simplex Type
Global Part Number GPN:
570489
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
H16A22 X 24MM RSB
Description
H16A22 X 24MM RSB ROLLER CHAIN SPROCKET
Part # H16A22 X 24MM RSB
BDI # 22379545
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
24MM Plain Bore
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore