PHS 16B-1A35
Description
PHS 16B-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A35
BDI # 1286260
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.711
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
H16A35 X 32MM RSB
Description
H16A35 X 32MM RSB ROLLER CHAIN SPROCKET
Part # H16A35 X 32MM RSB
BDI # 22379557
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Simplex Type
Global Part Number GPN:
570559
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore