Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
12.03
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Simplex Type
Global Part Number GPN:
570112
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Rough Bore
16B-1/Z=36 NR. CS12036
Description
SATI 16B-1/Z=36 NR. CS12036
Part # 16B-1/Z=36 NR. CS12036
BDI # 840289
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Rough Bore
PHS 16B-1A36
Description
PHS 16B-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A36
BDI # 1286261
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Rough Bore