16B-1/Z=28 NR. PS12028
Description
SATI 16B-1/Z=28 NR. PS12028
Part # 16B-1/Z=28 NR. PS12028
BDI # 1405517
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
16B-1/Z=29 NR. PS12029
Description
SATI 16B-1/Z=29 NR. PS12029
Part # 16B-1/Z=29 NR. PS12029
BDI # 1405518
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
16B-1/Z=8 NR. PS12008
Description
SATI 16B-1/Z=8 NR. PS12008
Part # 16B-1/Z=8 NR. PS12008
BDI # 1405497
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.613
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.031
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
16B-1/Z=23 NR. PS12023
Description
SATI 16B-1/Z=23 NR. PS12023
Part # 16B-1/Z=23 NR. PS12023
BDI # 1405512
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
16B-1/Z=17 2012 NR. TS12017
Description
SATI 16B-1/Z=17 2012 NR. TS12017
Part # 16B-1/Z=17 2012 NR. TS12017
BDI # 17005863
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore