Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.332
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
16B12 40MM KW 3SS
Description
16B12 40MM KW 3SS RLR CHAIN SPROCKET
Part # 16B12 40MM KW 3SS
BDI # 21587778
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Simplex Type | With 3 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
H16B12 X 1-7/16
Description
H16B12F X 1-7/16 ROLLER CHAIN SPROCKET
Part # H16B12 X 1-7/16
BDI # 22377411
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore