Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
16B-1/Z=13 NR. PS12013
Description
SATI 16B-1/Z=13 NR. PS12013
Part # 16B-1/Z=13 NR. PS12013
BDI # 1405502
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
PHS 16B-1DSTB13
Description
PHS 16B-1DSTB13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1DSTB13
BDI # 1286395
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
H16B13 X 1-3/4
Description
H16B13F X 1-3/4 ROLLER CHAIN SPROCKET
Part # H16B13 X 1-3/4
BDI # 22377429
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
H16B13 X 1-5/8
Description
H16B13F X 1-5/8 ROLLER CHAIN SPROCKET
Part # H16B13 X 1-5/8
BDI # 22377433
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore