Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.304
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
H16B15 X 1-3/16
Description
H16B15F X 1-3/16 ROLLER CHAIN SPROCKET
Part # H16B15 X 1-3/16
BDI # 22377475
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
H16B15 X 1-3/8
Description
H16B15F X 1-3/8 ROLLER CHAIN SPROCKET
Part # H16B15 X 1-3/8
BDI # 22377479
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
16BTB15H
Description
16BTB15H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB15H
BDI # 615809
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570517
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed