Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
PHS 16B-1A35
Description
PHS 16B-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A35
BDI # 1286260
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
PHS 16B-1TBH35
Description
PHS 16B-1TBH35 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1TBH35
BDI # 1286449
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
16B-1/Z=35 NR. PS12035
Description
SATI 16B-1/Z=35 NR. PS12035
Part # 16B-1/Z=35 NR. PS12035
BDI # 1405523
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.711
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore