Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
13.944
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Rough Bore
PHS 16B-1B42
Description
PHS 16B-1B42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1B42
BDI # 1286354
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.944
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
13.944
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Simplex Type
Global Part Number GPN:
569872
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Rough Bore
16A42
Description
16A42 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A42
BDI # 23072554
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.944
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Rough Bore