16B50 X 1-1/4 KW SS
Description
16B50 X 1-1/4 KW SS ROLLER CHN SPROCKET ; 50 TEETH 1-1/4" BORE B HUB
Part # 16B50 X 1-1/4 KW SS
BDI # 24320324
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.926
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
16.495
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore
PHS 16B-1A50
Description
PHS 16B-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A50
BDI # 1286274
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.495
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
15.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
Simplex Type
Global Part Number GPN:
569583
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.926
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
16.495
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore