16B-1/Z=8 NR. PS12008
Description
SATI 16B-1/Z=8 NR. PS12008
Part # 16B-1/Z=8 NR. PS12008
BDI # 1405497
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.613
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.031
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
PHS 16B-1BH8
Description
PHS 16B-1BH8 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1BH8
BDI # 24759237
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing