D16CTB95
Description
D16CTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB95
BDI # 607503
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569990
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed
PHS 16B-2CH57
Description
PHS 16B-2CH57 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2CH57
BDI # 1286512
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
PHS 16B-2C45
Description
PHS 16B-2C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2C45
BDI # 1286510
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.335
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.12
Mounting Method:
Rough Bore
PHS 16B-2TB76
Description
PHS 16B-2TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2TB76
BDI # 1286549
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
D16CTB42
Description
D16CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB42
BDI # 607499
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569122
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Bushed