16B-2/Z=12 NR. PD12012
Description
SATI 16B-2/Z=12 NR. PD12012
Part # 16B-2/Z=12 NR. PD12012
BDI # 1405197
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
PHS 16B-2BH12
Description
PHS 16B-2BH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2BH12
BDI # 1286473
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
D16B12H X 20MM RSB
Description
D16B12H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B12H X 20MM RSB
BDI # 22382233
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Duplex Type
Global Part Number GPN:
570205
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore