Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
16.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.721
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
419.71
Mounting Method:
Bushed
D180BTB16RM
Description
D180BTB16RM SPROCKET ; 2-1/4IN PITCH 16 TEETH STEEL
Part # D180BTB16RM
BDI # 21445518
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
11.533
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
292.938
Mounting Method:
Bushed
D180BTB26RM
Description
D180BTB26RM SPROCKET ; 2-1/4IN PITCH 26 TEETH STEEL
Part # D180BTB26RM
BDI # 21445519
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
18.666
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.88
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
474.116
Mounting Method:
Bushed