Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
27.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.28
Pitch Diameter - Millimeter:
708.406
Mounting Method:
Rough Bore
200B24 3-1/4 KW 2SS
Description
200B24 3-1/4 KW 2SS SPROCKET
Part # 200B24 3-1/4 KW 2SS
BDI # 21585584
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
19.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.49
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
486.486
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
22.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.688
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
567.106
Mounting Method:
Rough Bore
PHS 200-1A30
Description
PHS 200-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 200-1A30
BDI # 1291972
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.285
Pitch Diameter - Millimeter:
607.492
Mounting Method:
Rough Bore
PHS 200-1A26
Description
PHS 200-1A26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 200-1A26
BDI # 1291970
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Rough Bore