D200C14H X 2 RSB
Description
D200C14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C14H X 2 RSB
BDI # 22381669
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
11.235
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.452
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
285.369
Mounting Method:
Rough Bore
D200C60
Description
D200C60 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200C60
BDI # 607578
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
47.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
49.202
Other Features:
Duplex Type
Global Part Number GPN:
36453
Pitch Diameter - Millimeter:
1213.307
Mounting Method:
Rough Bore
D200C15H X 2 RSB
Description
D200C15H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C15H X 2 RSB
BDI # 22381673
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Rough Bore
D200C18H X 2 RSB
Description
D200C18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C18H X 2 RSB
BDI # 22381679
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Rough Bore
D200C19H X 2 RSB
Description
D200C19H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C19H X 2 RSB
BDI # 22381681
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Rough Bore