HC2040VRP-10T
Description
HC2040VRP-10T ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HC2040VRP-10T
BDI # 22377359
Features
Chain Pitch - Inch:
1
Chain Size:
2040-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.326
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.346
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
84.48
Mounting Method:
Rough Bore