2050A16 BORE TO 1.85
Description
2050A16 BORE TO 1.85 RLR CHAIN SPROCKET ; 16 TEETH 3.52" OUTSIDE DIA
Part # 2050A16 BORE TO 1.85
BDI # 21552495
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Finished Bore
2050B21 3/4 BTS 3/16X3/32KW/SS MTO
Description
2050B21 3/4 BTS 3/16X3/32KW/SS MTO SPKT ; 21T ALT SPKT KEYED IN PAIRS HUB TO HUB
Part # 2050B21 3/4 BTS 3/16X3/32KW/SS MTO
BDI # 25177608
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.241
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.52
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
107.721
Mounting Method:
Finished Bore
2050B15 1 KW-MAT HOD2.125L=1
Description
2050B15 1 KW-MAT HOD2.125L=1 SPROCKET ; 1IN BORE 15 TEETH STEEL
Part # 2050B15 1 KW-MAT HOD2.125L=1
BDI # 21535978
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
78.054
Mounting Method:
Finished Bore
2050A16 BORE TO 2.046
Description
2050A16 BORE TO 2.046 RLR CHAIN SPROCKET ; 16 TEETH 3.52" OUTSIDE DIA
Part # 2050A16 BORE TO 2.046
BDI # 21552496
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Finished Bore
2050B24 1-1/4IN BORE
Description
2050B24 1-1/4IN BORE RLR CHAIN SPROCKET ; 24 TEETH 5.12" OUTSIDE DIA
Part # 2050B24 1-1/4IN BORE
BDI # 21552497
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.12
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore