2052B24 X 1IN KW 2SS
Description
2052B24 X 1IN BORE KW 2SS SPROCKET ; KEYED IN PAIR HUB TO HUB PER Q0076457-32
Part # 2052B24 X 1IN KW 2SS
BDI # 23087821
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.577
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.25
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Finished Bore
2052B10SS 1IN W/ KW 2SS
Description
2052B10SS 1IN W/ KW 2SS SPROCKET ; 10 TEETH 4.6" OUTSIDE DIA
Part # 2052B10SS 1IN W/ KW 2SS
BDI # 21552459
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.6
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Finished Bore
H2052A11 X 3/4
Description
H2052A11 X 3/4 BORE ROLLER CHAIN SPKT
Part # H2052A11 X 3/4
BDI # 22378464
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Finished Bore
2052B24 1.689 BORE NKW/2SS
Description
2052B24 1.689 BORE NKW/2SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/4IN
Part # 2052B24 1.689 BORE NKW/2SS
BDI # 21515732
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.577
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.25
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Finished Bore
2052B14 35MM BORE KW 2SS HT
Description
2052B14 35MM BORE KW 2SS HT SPROCKET
Part # 2052B14 35MM BORE KW 2SS HT
BDI # 21585586
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Finished Bore