RF2060S-1B912T
Description
RF2060S-1B912T CHAIN SPROCKET ; 60 ANSI DOUBLE PITCH 9-1/2 TEETH
Part # RF2060S-1B912T
BDI # 22082638
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
76.2
Mounting Method:
Rough Bore
2060B19H
Description
2060B19H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B19H
BDI # 17159072
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.94
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572247
Pitch Diameter - Millimeter:
117.348
Mounting Method:
Rough Bore
2060B16H
Description
2060B16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B16H
BDI # 17159069
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572296
Pitch Diameter - Millimeter:
99.568
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
6.268
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
570938
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
6.032
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.39
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
569289
Pitch Diameter - Millimeter:
153.213
Mounting Method:
Rough Bore