2080B14 1-1/2 KW SS
Description
2080B14 1-1/2 KW SS RLR CHAIN SPROCKET ; 14 TEETH 5.2" OUTSIDE DIA
Part # 2080B14 1-1/2 KW SS
BDI # 21552467
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
4.61
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.98
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
117.094
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
4.61
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.98
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35894
Pitch Diameter - Millimeter:
117.094
Mounting Method:
Rough Bore
2080B14F X 2 KW SS
Description
2080B14F X 2 KW SS ; POR MTO SPROCKET
Part # 2080B14F X 2 KW SS
BDI # 20525061
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
4.61
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.98
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
117.094
Mounting Method:
Finished Bore
2080B14H
Description
2080B14H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B14H
BDI # 17159098
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
4.61
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.98
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572454
Pitch Diameter - Millimeter:
117.094
Mounting Method:
Rough Bore