C2080VRP-B-10T
Description
HC2080VRP-10T ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # C2080VRP-B-10T
BDI # 22374839
Features
Chain Pitch - Inch:
2
Chain Size:
2080-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.36
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore