2082A14H
Description
2082A14H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A14H
BDI # 17159116
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.96
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572708
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
2082B14 X 2-3/16 KW 2SS
Description
2082B14 X 2-3/16 KW 2SS RLR CHAIN SPRKT ; 2-3/16" BORE 14T CHAIN NO.2082
Part # 2082B14 X 2-3/16 KW 2SS
BDI # 23774590
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.96
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Finished Bore
2082B14 1-1/2 KW 2SS
Description
2082B14 1-1/2 KW 2SS SPROCKET ; 1-1/2IN BORE 14 TEETH STEEL
Part # 2082B14 1-1/2 KW 2SS
BDI # 21535983
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.96
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.96
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
569588
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
2082B14H
Description
2082B14H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B14H
BDI # 17159135
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.96
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572767
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore