C2082B24 1-7/16 MATCHED
Description
C2082B24 1-7/16 MATCHED SPROCKET ; DBL PITCH STOCK SPROCKET STL 2IN PITCH
Part # C2082B24 1-7/16 MATCHED
BDI # 21445447
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.323
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.39
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
389.204
Mounting Method:
Finished Bore
2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS
Description
2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS ; RLR CHAIN SPROCKET
Part # 2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS
BDI # 23585152
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
2082B30SS X 2-15/16 3/4X3/8 KW 2SS
Description
2082B30SS X 2-15/16 3/4X3/8 KW 2SS ; RLR CHAIN SPROCKET
Part # 2082B30SS X 2-15/16 3/4X3/8 KW 2SS
BDI # 23585164
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
2082A30H
Description
2082A30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A30H
BDI # 17159130
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572936
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Rough Bore
2082B30SS X 1-7/16 NKW 2SS
Description
2082B30SS X 1-7/16 NKW 2SS ; RLR CHAIN SPROCKET
Part # 2082B30SS X 1-7/16 NKW 2SS
BDI # 23585148
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore