PHS 20B-1TBH35
Description
PHS 20B-1TBH35 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TBH35
BDI # 1292292
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
PHS 20B-1TBH17
Description
PHS 20B-1TBH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1TBH17
BDI # 1286768
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
20BTB57
Description
20BTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB57
BDI # 617112
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
22.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.406
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569599
Pitch Diameter - Millimeter:
576.35
Mounting Method:
Bushed
PHS 20B-1TB28
Description
PHS 20B-1TB28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1TB28
BDI # 1286782
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed
20BTB30H
Description
20BTB30H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB30H
BDI # 617103
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
11.959
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570307
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed