20B-2/Z=21 NR. PD13021
Description
SATI 20B-2/Z=21 NR. PD13021
Part # 20B-2/Z=21 NR. PD13021
BDI # 1405222
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.387
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
213.03
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Pitch Diameter - Inch:
8.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Duplex Type
Global Part Number GPN:
569839
Pitch Diameter - Millimeter:
223.1
Mounting Method:
Rough Bore
D20B16 1-1/2 KW 2SS
Description
D20B16 1-1/2 KW 2SS RC SPROCKET ; 1.25IN PITCH 16TEETH
Part # D20B16 1-1/2 KW 2SS
BDI # 21841876
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Finished Bore
PHS 20B-2BH20
Description
PHS 20B-2BH20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-2BH20
BDI # 1286821
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore
D20B19H MPB
Description
D20B19H MPB CHAIN SPROCKET ; 20 ANSI 19 TEETH PLAIN BORE
Part # D20B19H MPB
BDI # 22799594
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.594
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
192.9
Mounting Method:
Rough Bore